Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Lifting Tong, Cap2000 Lbs.

  • Mfr # DLT-1-20

  • Zoro # G6746634


product price: $1,837.99
/ea
Free Shipping & Returns

Key Features

Capacity
2,000 lb
Bail Opening Height
4 in
Headroom
29 in
Working Load Limit
2,000 lb
Bail Opening Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLT-1-20
Zoro #
G6746634
UPC #
-
Country of Origin
United States

Dimensions

Bail Opening Height
4 in
Bail Opening Width
4 in
Overall Width
29 3/4 in
Max. Die Height
7 in
Max. Die Width
20 in
Overall Length
29 3/4 in
Fork Height
1 in
Fork Width
8 in
Bail Thickness
5/8 in
Overall Height
30 in
Maximum Load Height
7 in
Bail Inside Width
4 in
Bail Inside Length
4 in
Maximum Load Thickness
7 in
Pad Width
8 in
Bail Height
5/8 in

Details

Item
Lifting Tong
Capacity
2,000 lb
Headroom
29 in
Working Load Limit
2,000 lb
Standards
ASME
Material Above the Bail Opening
5/8 in
Material
Steel
Maximum Jaw Opening
20 in
Compatible Load Type
Dies
Color
Yellow
Pad Material
Steel
Maximum Headroom
29 in
Product Type
Die Lifting Tongs

Description

Lifting Tong, Working Load Limit 2,000 lb, Product Type Die Lifting Tongs, Compatible Load Type Dies, Minimum Jaw Opening Not Applicable, Minimum Load Width Not Applicable, Maximum Jaw Opening 20 in, Maximum Load Width Not Applicable, Minimum Headroom Not Applicable, Maximum Headroom 29 in, Fork Width 8 in, Fork Height 1 in, Pad Material Steel, Pad Width 8 in, Bail Inside Length 4 in, Bail Inside Width 4 in, Material Steel, Overall Height 30 in, Overall Width 29 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.