Zoro Homepage

Die Lifting Tong, Cap2500 Lbs.

  • Mfr # DLT-1-1/4-28

  • Zoro # G6838693


product price: $2,219.99
/ea
Free Shipping & Returns

Key Features

Capacity
2,500 lb
Bail Opening Height
5 in
Headroom
39 in
Working Load Limit
2,500 lb
Overall Width
40 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLT-1-1/4-28
Zoro #
G6838693
UPC #
-
Country of Origin
United States

Dimensions

Bail Opening Height
5 in
Overall Width
40 1/4 in
Bail Opening Width
5 in
Max. Die Height
8 in
Max. Die Width
28 in
Overall Length
40 1/4 in
Fork Height
1 1/4 in
Fork Width
8 in
Bail Thickness
3/4 in
Overall Height
40 in
Pad Width
8 in
Bail Height
3/4 in
Maximum Load Thickness
9 1/2 in
Maximum Load Height
9 1/2 in
Bail Inside Length
5 in
Bail Inside Width
5 in

Description

Lifting Tong, Working Load Limit 2,500 lb, Product Type Die Lifting Tongs, Compatible Load Type Dies, Minimum Jaw Opening Not Applicable, Minimum Load Width Not Applicable, Maximum Jaw Opening 28 in, Maximum Load Width Not Applicable, Minimum Headroom Not Applicable, Maximum Headroom 39 in, Fork Width 8 in, Fork Height 1 1/4 in, Pad Material Steel, Pad Width 8 in, Bail Inside Length 5 in, Bail Inside Width 5 in, Material Steel, Overall Height 40 in, Overall Width 40 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.