Drum Lifter, 1000 lb, Steel, 55 gal, Yellow

  • Mfr # FDD-10-55

  • Zoro # G1663341


product price: $1,142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Overall Width
39 in
Material
Welded Steel
Color
Yellow
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDD-10-55
Zoro #
G1663341
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
39 in
Fork Pocket Size
1-1/2 in x 5-1/2 in

Details

Material
Welded Steel
Color
Yellow
Load Capacity
1,000 lb
Item
Drum Lifter
For Use With
Steel Drums
Number of Drums
1
Color/Finish
Yellow
Drum Capacity
55 gal
For Drum Material
Steel
Clearance Between Forks
25 3/4 in to 28 in
Load Capacity - Maximum
500 lb
Compatible Drum Material
Steel
Compatible Drum Capacity
55 gal

Description

Drum Lifter, Overall Length 6 in, Overall Width 39 in, Compatible Drum Material Steel, Number of Drums 1, Load Capacity - Maximum 500 lb, Compatible Drum Capacity 55 gal, Color Yellow, Material Steel, Product Type Drum Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.