Zoro Homepage

Fiberglass Battery Spreader Beam, 4800Lb

  • Mfr # 36E-2.4

  • Zoro # G8542746


product price: $1,192.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Color
Yellow
Max. Spread
42 in
Min. Spread
30 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36E-2.4
Zoro #
G8542746
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Usable Upper Bail Length
6 in
Upper Bail Length
7 1/4 in
Usable Upper Bail Width
3 in
Upper Bail Width
4 1/4 in
Bail Height
5/8 in
Hook Opening Width
1 in
Maximum Material Length
48 in
Minimum Material Length
30 in
Bail Inside Length
6 in
Overall Height
39 in
Bail Inside Width
3 in

Description

Battery Lifting Beam, Working Load Limit 4,800 lb, Spread Adjustability Adjustable, Overall Length 36 in, Minimum Spread 30 in, Maximum Spread 58 in, Minimum Headroom Not Applicable, Maximum Headroom 39 in, Material Fiberglass, Bail Height 5/8 in, Bail Inside Length 6 in, Bail Inside Width 3 in, Hook Opening Width 1 in, Hardware Included Swivel Hooks with Latches, Straps, Color Yellow, Beam Type Battery Lifting Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.