Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiberglass Battery Spreader Beam, 7000Lb

  • Mfr # 36E-3.5

  • Zoro # G4771243


product price: $1,461.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Color
Yellow
Max. Spread
42 in
Min. Spread
30 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36E-3.5
Zoro #
G4771243
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Upper Bail Length
6 3/4 in
Usable Upper Bail Length
5 1/2 in
Usable Upper Bail Width
2 3/4 in
Upper Bail Width
4 in
Maximum Material Length
48 in
Hook Opening Width
1 1/8 in
Bail Inside Length
5 1/2 in
Overall Height
40 1/2 in
Minimum Material Length
30 in
Bail Height
3/4 in
Bail Inside Width
2 3/4 in

Details

Item
Battery Lifting Beam
Material
Fiberglass
Color
Yellow
Max. Spread
42 in
Min. Spread
30 in
Working Load Limit
7,000 lb
Hook Opening
1-1/8 in with Latch
Beam Style
Adjustable Length
Headroom
40 1/2 in
Includes
Acid-Resistant, Coated Polyester Top Rigging and 10 in Drop Slings with Swivel Hooks
Strap Material
Polyester
Maximum Headroom
40 1/2 in
Hardware Included
Swivel Hooks with Latches, Straps
Maximum Spread
58 in
Spread Adjustability
Adjustable
Bail Adjustability
Fixed
Beam Type
Battery Lifting Beam
Minimum Spread
30 in

Description

Battery Lifting Beam, Working Load Limit 7,200 lb, Spread Adjustability Adjustable, Overall Length 36 in, Minimum Spread 30 in, Maximum Spread 58 in, Minimum Headroom Not Applicable, Maximum Headroom 40 1/2 in, Material Fiberglass, Bail Height 3/4 in, Bail Inside Length 5 1/2 in, Bail Inside Width 2 3/4 in, Hook Opening Width 1 1/8 in, Hardware Included Swivel Hooks with Latches, Straps, Color Yellow, Beam Type Battery Lifting Beam, Spread Adjustment Increments Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.