Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Spread Lifting Beam, 2000 lb, 120 In

  • Mfr # 19-1-10

  • Zoro # G9877874


product price: $2,323.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
120 in
Overall Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19-1-10
Zoro #
G9877874
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 in
Usable Upper Bail Length
5 in
Usable Upper Bail Width
6 in
Bail Thickness
1 in
Bail Inside Width
6 in
Overall Height
18 in
Bail Inside Length
5 in
Bail Height
1 in
Hook Opening Width
7/8 in
Maximum Material Length
120 in

Details

Item
Fixed Spread Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
120 in
Working Load Limit
2,000 lb
Headroom
16 5/16 in
Hook Opening
57/64 in
Includes
Eye Hooks with Hook Latches
Standards
ASME
Maximum Headroom
17 in
Bail Adjustability
Fixed
Spread Adjustability
Fixed
Hardware Included
Eye Hooks with Latches
Maximum Spread
120 in
Beam Type
Lifting Beam

Description

Lifting Beam, Working Load Limit 2,000 lb, Spread Adjustability Fixed, Overall Length 120 in, Minimum Spread Not Applicable, Maximum Spread 120 in, Minimum Headroom Not Applicable, Maximum Headroom 17 in, Material Steel, Bail Height 1 in, Bail Inside Length 5 in, Bail Inside Width 6 in, Hook Opening Width 7/8 in, Hardware Included Eye Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.