Zoro Homepage

Fixed Spread Lifting Beam, 33in Headroom

  • Mfr # 430-.5-8

  • Zoro # G1663448


product price: $2,890.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Green
Max. Spread
96 in
Min. Spread
96 in
Overall Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-.5-8
Zoro #
G1663448
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Usable Upper Bail Length
5 in
Bail Thickness
41/64 in
Usable Upper Bail Width
2 13/16 in
Maximum Material Length
96 in
Hook Opening Width
7/8 in
Overall Height
62 5/8 in
Bail Inside Width
2 3/4 in
Bail Height
5/8 in
Bail Inside Length
5 in

Description

Spreader Beam, Working Load Limit 1,000 lb, Spread Adjustability Fixed, Overall Length 96 in, Minimum Spread Not Applicable, Maximum Spread 96 in, Minimum Headroom Not Applicable, Maximum Headroom 62 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 5 in, Bail Inside Width 2 3/4 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Spreader Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.