Zoro Homepage

Fixed Spread Lifting Beam, 4000 lb., 48 In

  • Mfr # 19-2-4

  • Zoro # G6401534


product price: $1,756.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Max. Spread
48 in
Min. Spread
48 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-2-4
Zoro #
G6401534
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Bail Thickness
1 in
Usable Upper Bail Width
6 in
Usable Upper Bail Length
5 in
Bail Height
1 in
Hook Opening Width
1 in
Maximum Material Length
48 in
Bail Inside Width
6 in
Bail Inside Length
5 in
Overall Height
18 in

Details

Item
Fixed Spread Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
48 in
Min. Spread
48 in
Working Load Limit
4,000 lb
Includes
Eye Hooks with Hook Latches
Standards
ASME
Hook Opening
1 in
Headroom
16 3/4 in
Spread Adjustability
Fixed
Hardware Included
Eye Hooks with Latches
Beam Type
Lifting Beam
Maximum Spread
48 in
Bail Adjustability
Fixed
Maximum Headroom
17 in

Description

Lifting Beam, Working Load Limit 4,000 lb, Spread Adjustability Fixed, Overall Length 48 in, Minimum Spread Not Applicable, Maximum Spread 48 in, Minimum Headroom Not Applicable, Maximum Headroom 17 in, Material Steel, Bail Height 1 in, Bail Inside Length 5 in, Bail Inside Width 6 in, Hook Opening Width 1 in, Hardware Included Eye Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.