Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Covers, 48 x 6 In, Pr

  • Mfr # 48-2-6

  • Zoro # G6594822


product price: $859.99
/pr
Free Shipping & Returns

Key Features

Material
Nylon Webbing
Weight
11 lb
Fork Length
48 in
Fork Height
2 in
Fork Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-2-6
Zoro #
G6594822
UPC #
-
Country of Origin
United States

Dimensions

Fork Length
48 in
Fork Height
2 in
Fork Width
6 in
Compatible Fork Height
2 in
Compatible Fork Length
48 in
Compatible Fork Width
6 in

Details

Material
Nylon Webbing
Item
Fork Covers
Weight
11 lb
Cover Weight
11 lb

Description

Fork Covers, Product Type Fork Cover, Material Nylon, Compatible Fork Width 6 in, Compatible Fork Length 48 in, Compatible Fork Height 2 in, Cover Weight 11 lb, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.