Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Covers, 54 x 5 In, Pr

  • Mfr # 54-1 1/2-5

  • Zoro # G6850821


product price: $935.99
/pr
Free Shipping & Returns

Key Features

Material
Nylon Webbing
Fork Height
1 1/2 in
Fork Length
54 in
Weight
15 lb
Fork Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54-1 1/2-5
Zoro #
G6850821
UPC #
-
Country of Origin
United States

Dimensions

Fork Height
1 1/2 in
Fork Length
54 in
Fork Width
5 in
Compatible Fork Length
54 in
Compatible Fork Width
5 in
Compatible Fork Height
1 1/2 in

Details

Material
Nylon Webbing
Item
Fork Covers
Weight
15 lb
Cover Weight
15 lb

Description

Fork Covers, Product Type Fork Cover, Material Nylon, Compatible Fork Width 5 in, Compatible Fork Length 54 in, Compatible Fork Height 1 1/2 in, Cover Weight 15 lb, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.