Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Covers, 84 x 6 In, Pr

  • Mfr # 84-4-6

  • Zoro # G7049305


product price: $1,399.99
/pr
Free Shipping & Returns

Key Features

Material
Nylon Webbing
Fork Length
84 in
Fork Height
4 in
Weight
16 lb
Fork Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84-4-6
Zoro #
G7049305
UPC #
-
Country of Origin
United States

Dimensions

Fork Length
84 in
Fork Height
4 in
Fork Width
6 in
Compatible Fork Height
4 in
Compatible Fork Length
84 in
Compatible Fork Width
6 in

Details

Material
Nylon Webbing
Item
Fork Covers
Weight
16 lb
Cover Weight
16 lb

Description

Fork Covers, Product Type Fork Cover, Material Nylon, Compatible Fork Width 6 in, Compatible Fork Length 84 in, Compatible Fork Height 4 in, Cover Weight 16 lb, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.