Zoro Homepage

Fork Extensions, 6 x 60 In, 2250 Lb, Pr

  • Mfr # FE6-60

  • Zoro # G6713996


product price: $551.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Load Capacity
2,250 lb
Fork Width
6 in
Min. Fork Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE6-60
Zoro #
G6713996
UPC #
-
Country of Origin
United States

Dimensions

Fork Width
6 in
Min. Fork Length
40 in
Extension Length
60 in
Compatible Fork Width - Maximum
6 in
Compatible Fork Height
2 1/4 in
Compatible Fork Length
40 in
Compatible Fork Width - Minimum
4 in

Details

Material
Steel
Color
Yellow
Load Capacity
2,250 lb
Item
Fork Extensions
For Use With
Standard Fork Thicknesses
Includes
Steel Retaining Strap
Load Capacity - Maximum
2,250 lb

Description

Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 2,250 lb, Material Steel, Compatible Fork Length 40 in, Compatible Fork Height 2 1/4 in, Compatible Fork Width - Maximum 6 in, Extension Length 60 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Steel Retaining Strap, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.