Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklift Beam, Dbl Swivel Hook, 4000 lb

  • Mfr # 15-2-20S

  • Zoro # G6390465


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 7/8 in
Overall Width
33 in
Material
Welded Steel
Color
Yellow
Load Capacity
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-2-20S
Zoro #
G6390465
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 7/8 in
Overall Width
33 in
Fork Pocket Size
2-1/2 in H x 20 in W
Hook Opening Size
1 3/8 in
Fork Pocket Width
20 in
Storage Height
15 7/8 in
Fork Pocket Height
2 1/2 in

Details

Material
Welded Steel
Color
Yellow
Load Capacity
4,000 lb
Includes
Hardware
Hook Opening
1 11/32 in
Item
Forklift Lifting Beam
Style
Double Fork, Double Swivel Hook
Fork Pocket Spacing
20 in
Load Capacity - Maximum
4,000 lb
Load Capacity - Minimum
4,000 lb
Number of Fork Pockets
2
Boom Style
Fixed
Hook Type
Double Swivel Hook

Description

Forklift Lifting Beam, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 4,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum Not Applicable, Load Capacity - Minimum 4,000 lb, Boom Style Fixed, Overall Height 15 7/8 in, Horizontal Reach Increments Not Applicable, Overall Width 33 1/4 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 20 in, Hook Opening Size 1 3/8 in, Fork Pocket Spacing 20 in, Mounting Type Fork, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.