Zoro Homepage

Forklift Beam, Fixed Hook, Cap 20,000 lb

  • Mfr # 10F-10-36

  • Zoro # G9881015


product price: $1,652.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
25 3/4 in
Overall Width
40 1/4 in
Material
Welded Steel
Color
Yellow
Load Capacity
20,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F-10-36
Zoro #
G9881015
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 3/4 in
Overall Width
40 1/4 in
Fork Pocket Size
4-1/2 in H x 36 in W
Storage Height
25 3/4 in
Hook Opening Size
2 3/8 in
Fork Pocket Height
4 1/2 in
Fork Pocket Width
36 in

Details

Material
Welded Steel
Color
Yellow
Load Capacity
20,000 lb
Item
Forklift Lifting Beam
Style
Double Fork, Single Fixed Hook
Hook Opening
2 13/32 in
Includes
Hardware
Boom Style
Fixed
Load Capacity - Maximum
20,000 lb
Load Capacity - Minimum
20,000 lb
Hook Type
Single Fixed Hook
Number of Fork Pockets
2
Fork Pocket Spacing
36 in

Description

Forklift Lifting Beam, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 20,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum Not Applicable, Load Capacity - Minimum 20,000 lb, Boom Style Fixed, Overall Height 25 3/4 in, Horizontal Reach Increments Not Applicable, Overall Width 40 1/4 in, Hook Type Single Fixed Hook, Fork Pocket Height 4 1/2 in, Fork Pocket Width 36 in, Hook Opening Size 2 3/8 in, Fork Pocket Spacing 36 in, Mounting Type Fork, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.