Zoro Homepage

Forklift Beam, Fixed Hook, Cap 4000 lb

  • Mfr # 10F-2-20

  • Zoro # G7258982


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13 3/8 in
Overall Width
21 in
Material
Welded Steel
Color
Yellow
Load Capacity
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F-2-20
Zoro #
G7258982
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 3/8 in
Overall Width
21 in
Fork Pocket Size
3-1/4 in H x 20 in W
Hook Opening Size
1 1/8 in
Storage Height
13 3/8 in
Fork Pocket Width
20 in
Fork Pocket Height
3 1/4 in

Details

Material
Welded Steel
Color
Yellow
Load Capacity
4,000 lb
Hook Opening
1 5/32 in
Includes
Hardware
Item
Forklift Lifting Beam
Style
Double Fork, Single Fixed Hook
Hook Type
Single Fixed Hook
Boom Style
Fixed
Fork Pocket Spacing
20 in
Number of Fork Pockets
2
Load Capacity - Maximum
4,000 lb
Load Capacity - Minimum
4,000 lb

Description

Forklift Lifting Beam, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 4,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum Not Applicable, Load Capacity - Minimum 4,000 lb, Boom Style Fixed, Overall Height 13 3/8 in, Horizontal Reach Increments Not Applicable, Overall Width 21 in, Hook Type Single Fixed Hook, Fork Pocket Height 3 1/4 in, Fork Pocket Width 20 in, Hook Opening Size 1 1/8 in, Fork Pocket Spacing 20 in, Mounting Type Fork, Color Yellow, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.