Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklift Beam, Swivel Hook, Cap 10,000 lb

  • Mfr # 10S-5-36

  • Zoro # G6617335


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 3/4 in
Overall Width
37 in
Material
Welded Steel
Color
Yellow
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10S-5-36
Zoro #
G6617335
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 3/4 in
Overall Width
37 in
Fork Pocket Size
3-1/4 in H x 36 in W
Fork Pocket Height
3 1/4 in
Storage Height
19 3/4 in
Hook Opening Size
1 3/4 in
Fork Pocket Width
36 in

Details

Material
Welded Steel
Color
Yellow
Load Capacity
10,000 lb
Item
Forklift Lifting Beam
Hook Opening
1 11/16 in
Style
Double Fork, Single Swivel Hook
Includes
Hardware
Load Capacity - Minimum
10,000 lb
Hook Type
Single Swivel Hook
Fork Pocket Spacing
36 in
Boom Style
Fixed
Load Capacity - Maximum
10,000 lb
Number of Fork Pockets
2

Description

Forklift Lifting Beam, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 10,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum Not Applicable, Load Capacity - Minimum 10,000 lb, Boom Style Fixed, Overall Height 19 3/4 in, Horizontal Reach Increments Not Applicable, Overall Width 37 in, Hook Type Single Swivel Hook, Fork Pocket Height 3 1/4 in, Fork Pocket Width 36 in, Hook Opening Size 1 3/4 in, Fork Pocket Spacing 36 in, Mounting Type Fork, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.