Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklift Boom, 4000 lb. Max. Cap.

  • Mfr # FB-30S

  • Zoro # G3340071


product price: $2,013.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Height
16 in
Overall Width
22 in
Color
Yellow
Includes
(2) Swivel Hooks, Restraining Chain with Grab Hook
Usable Fork Pocket Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB-30S
Zoro #
G3340071
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
22 in
Usable Fork Pocket Width
7 1/2 in
Storage Height
16 in
Usable Fork Pocket Height
2 1/2 in
Fork Pocket Width
7 1/2 in
Hook Opening Size
1 in
Fork Pocket Height
2 1/2 in

Details

Color
Yellow
Item
Telescoping Forklift Boom
Includes
(2) Swivel Hooks, Restraining Chain with Grab Hook
Pocket Spacing
22 in Outside Edge to Outside Edge
Max. Capacity
3,000 lb
Horizontal Reach
Boom Hook 3ft to 6 ft, Lifting Hook 7 ft to 12 ft
Hook Opening
1 in
Weight
340 lb
Load Capacity @ 7 ft
3,000 lb
Horizontal Reach - Minimum
3 ft
Load Capacity @ 11 ft
1,600 lb
Fork Pocket Spacing
22 in
Load Capacity @ 8 ft
2,600 lb
Horizontal Reach Increments
1 ft
Boom Style
Telescoping
Number of Fork Pockets
2
Load Capacity - Minimum
1,500 lb
Load Capacity @ 10 ft
1,900 lb
Load Capacity @ 4 ft
3,000 lb
Load Capacity @ 5 ft
3,000 lb
Load Capacity - Maximum
3,000 lb
Load Capacity @ 9 ft
2,200 lb
Load Capacity @ 6 ft
3,000 lb
Load Capacity @ 12 ft
1,500 lb
Hook Type
Double Swivel Hook, Single Swivel Hook
Horizontal Reach - Maximum
12 ft
Load Capacity @ 3 ft
3,000 lb

Description

Forklift Boom, Horizontal Reach - Minimum 3 ft, Load Capacity - Maximum 3,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 12 ft, Load Capacity - Minimum 1,500 lb, Boom Style Telescoping, Overall Height 16 in, Horizontal Reach Increments 1 ft, Overall Width 22 in, Hook Type Double Swivel Hook, Single Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Hook Opening Size 1 in, Fork Pocket Spacing 22 in, Mounting Type Fork, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.