Zoro Homepage
This item is Discontinued.
Caldwell Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 20 ft A360-1/2-20/14

Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 20 ft (Discontinued)

  • Mfr # A360-1/2-20/14
  • Zoro # G3439969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A360-1/2-20/14
Zoro #
G3439969
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
20 ft
Flange Width
6 1/2 in
Mast Diameter
14 in

Details

Item
Jib Crane
Capacity
1,000 lb
Mounting Type
Base Mounted
Reach
14 ft
Swivel Angle
360 Degrees
Includes
Jib Crane Mast and Arm
Finish
VOC Alkyd
Operation Mode
Manual
Lift Range
0 in to 240 in
Standards
AISC CMAA 70, OSHA 1910.184
Maximum Lifting Capacity
1,000 lb

Description

Jib Crane, Maximum Lifting Capacity 1,000 lb, Flange Width 6 1/2 in, Mast Diameter 14 in, Swivel Angle 360 Degrees , Standards AISC CMAA 70, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.