Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jib Crane, Base Mounted, 10,000 lb Capacity, Height Under Span: 20 ft

  • Mfr # A360-5-20/18

  • Zoro # G3438167


product price: $44,650.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Capacity
10,000 lb
Mounting Type
Base Mounted
Height Under Span
20 ft
Reach
18 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A360-5-20/18
Zoro #
G3438167
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
20 ft
Mast Diameter
30 in
Flange Width
9 1/8 in
Maximum Lifting Height
240 in
Usable Boom Length
15 1/2 ft
Overall Height
22 ft
Overall Depth
72 in
Overall Width
18 ft
Height Under Boom
20 ft
Boom Length
18 ft

Details

Item
Jib Crane
Capacity
10,000 lb
Mounting Type
Base Mounted
Reach
18 ft
Swivel Angle
360 Degrees
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Operation Mode
Manual
Finish
VOC Alkyd
Includes
Jib Crane Mast and Arm
Lift Range
0 in to 240 in
Color
Yellow
Capacity (Lb.)
10,000 lb
Body Finish
VOC Alkyd
Body Material
Steel
Beam Type
Open Beam
Maximum Lifting Capacity
10,000 lb
Power Source
Manual
Base Mount Type
Base-Plate Mounted

Description

Jib Crane, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 240 in, Overall Height 22 ft, Height Under Boom 20 ft, Boom Length 18 ft, Base Mount Type Base-Plate Mounted, Flange Width 9 1/8 in, Mast Diameter 30 in, Power Source Manual, Overall Depth 72 in, Overall Width 18 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.