Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jib Crane, Base Mounted, 4,000 lb Capacity, Height Under Span: 14 ft

  • Mfr # A360-2-14/12

  • Zoro # G3439226


product price: $11,848.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Capacity
4,000 lb
Mounting Type
Base Mounted
Height Under Span
14 ft
Reach
12 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A360-2-14/12
Zoro #
G3439226
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
14 ft
Flange Width
6 1/2 in
Mast Diameter
16 in
Overall Depth
48 in
Overall Width
12 ft
Boom Length
12 ft
Usable Boom Length
10 21/32 ft
Overall Height
15 13/32 ft
Height Under Boom
14 ft
Maximum Lifting Height
168 in

Details

Item
Jib Crane
Capacity
4,000 lb
Mounting Type
Base Mounted
Reach
12 ft
Swivel Angle
360 Degrees
Operation Mode
Manual
Lift Range
0 in to 168 in
Finish
VOC Alkyd
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Includes
Jib Crane Mast and Arm
Color
Yellow
Capacity (Lb.)
4,000 lb
Beam Type
Open Beam
Body Finish
VOC Alkyd
Base Mount Type
Base-Plate Mounted
Body Material
Steel
Power Source
Manual
Maximum Lifting Capacity
4,000 lb

Description

Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 168 in, Overall Height 15 13/32 ft, Height Under Boom 14 ft, Boom Length 12 ft, Base Mount Type Base-Plate Mounted, Flange Width 6 1/2 in, Mast Diameter 16 in, Power Source Manual, Overall Depth 48 in, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.