Zoro Homepage

Jib Crane, Base Mounted, 4,000 lb Capacity, Height Under Span: 16 ft

  • Mfr # A360-2-16/10

  • Zoro # G3439165


product price: $10,617.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Capacity
4,000 lb
Mounting Type
Base Mounted
Height Under Span
16 ft
Reach
10 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A360-2-16/10
Zoro #
G3439165
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
16 ft
Mast Diameter
14 in
Flange Width
6 1/2 in
Overall Height
17 ft
Boom Length
10 ft
Maximum Lifting Height
192 in
Usable Boom Length
8 27/32 ft
Height Under Boom
16 ft
Overall Width
10 ft
Overall Depth
36 in

Description

Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 192 in, Overall Height 17 ft, Height Under Boom 16 ft, Boom Length 10 ft, Base Mount Type Base-Plate Mounted, Flange Width 6 1/2 in, Mast Diameter 14 in, Power Source Manual, Overall Depth 36 in, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.