Jib Crane, Base Mounted, 6,000 lb Capacity, Height Under Span: 12 ft
Mfr # A360-3-12/16
Zoro # G3438858
product price: $19,709.99
/eaKey Features
Capacity
6,000 lb
Mounting Type
Base Mounted
Height Under Span
12 ft
Reach
16 ft
Swivel Angle
360 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A360-3-12/16
Zoro #
G3438858
UPC #
-
Country of Origin
United States
Dimensions
Height Under Span
12 ft
Mast Diameter
20 in
Flange Width
7 1/2 in
Usable Boom Length
14 11/32 ft
Overall Depth
54 in
Height Under Boom
12 ft
Boom Length
16 ft
Overall Width
16 ft
Overall Height
13 19/32 ft
Maximum Lifting Height
144 in
Description
Jib Crane, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 144 in, Overall Height 13 19/32 ft, Height Under Boom 12 ft, Boom Length 16 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 1/2 in, Mast Diameter 20 in, Power Source Manual, Overall Depth 54 in, Overall Width 16 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.