Zoro Homepage

Jib Crane, Base Mounted, 6,000 lb Capacity, Height Under Span: 14 ft

  • Mfr # A360-3-14/16

  • Zoro # G3438788


product price: $20,204.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Capacity
6,000 lb
Mounting Type
Base Mounted
Height Under Span
14 ft
Reach
16 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A360-3-14/16
Zoro #
G3438788
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
14 ft
Flange Width
7 1/2 in
Mast Diameter
20 in
Overall Height
15 29/32 ft
Overall Depth
54 in
Maximum Lifting Height
168 in
Overall Width
16 ft
Height Under Boom
14 ft
Usable Boom Length
14 11/32 ft
Boom Length
16 ft

Description

Jib Crane, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 168 in, Overall Height 15 29/32 ft, Height Under Boom 14 ft, Boom Length 16 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 1/2 in, Mast Diameter 20 in, Power Source Manual, Overall Depth 54 in, Overall Width 16 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.