Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jib Crane, Base Mounted, 6,000 lb Capacity, Height Under Span: 20 ft

  • Mfr # A360-3-20/8

  • Zoro # G3438611


product price: $14,420.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Capacity
6,000 lb
Mounting Type
Base Mounted
Height Under Span
20 ft
Reach
8 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A360-3-20/8
Zoro #
G3438611
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
20 ft
Mast Diameter
16 in
Flange Width
6 1/2 in
Maximum Lifting Height
240 in
Overall Height
21 13/32 ft
Overall Width
8 ft
Height Under Boom
20 ft
Boom Length
8 ft
Usable Boom Length
6 21/32 ft
Overall Depth
48 in

Details

Item
Jib Crane
Capacity
6,000 lb
Mounting Type
Base Mounted
Reach
8 ft
Swivel Angle
360 Degrees
Includes
Jib Crane Mast and Arm
Operation Mode
Manual
Lift Range
0 in to 240 in
Finish
VOC Alkyd
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Capacity (Lb.)
6,000 lb
Color
Yellow
Maximum Lifting Capacity
6,000 lb
Beam Type
Open Beam
Body Finish
VOC Alkyd
Body Material
Steel
Base Mount Type
Base-Plate Mounted
Power Source
Manual

Description

Jib Crane, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 240 in, Overall Height 21 13/32 ft, Height Under Boom 20 ft, Boom Length 8 ft, Base Mount Type Base-Plate Mounted, Flange Width 6 1/2 in, Mast Diameter 16 in, Power Source Manual, Overall Depth 48 in, Overall Width 8 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.