Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jib, Wall Mount, Cap 10000Lb, Weight 1240Lb

  • Mfr # E180-5-8

  • Zoro # G2164377


product price: $11,412.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
180 Degrees
Type
Wall Mounted - Cantilever
Overall Height (In.)
78 in
Suspension
Cantilever
Capacity (Lb.)
10000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E180-5-8
Zoro #
G2164377
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
78 in
Boom Length (Ft.)
8
Flange Width
7 1/2 in
Overall Depth
7 1/2 in
Overall Height
6 1/2 ft
Boom Length
8 ft
Overall Width
8 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Type
Wall Mounted - Cantilever
Suspension
Cantilever
Capacity (Lb.)
10000 lb
Weight (Lbs.)
1,366
Finish
Painted Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Maximum Lifting Capacity
10,000 lb
Included Components
Hardware
Overall Weight
1,240 lb
Body Material
Steel
Includes Mounting Hardware
Mounting Hardware Not Included
Body Finish
Painted

Description

Jib Crane, Boom Length 8 ft, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 8 ft, Overall Height 6 1/2 ft, Overall Depth 7 1/2 in, Overall Weight 1,240 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 7 1/2 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.