Zoro Homepage

Jib, Wall Mount, Cap 10000Lb, Weight 1460Lb

  • Mfr # E180-5-12

  • Zoro # G2164359


product price: $11,772.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
180 Degrees
Weight (Lbs.)
1,585
Boom Length (Ft.)
12
Type
Wall Mounted - Cantilever
Suspension
Cantilever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E180-5-12
Zoro #
G2164359
UPC #
-
Country of Origin
United States

Dimensions

Boom Length (Ft.)
12
Overall Height (In.)
78 in
Flange Width
7 1/2 in
Boom Length
12 ft
Overall Depth
7 1/2 in
Overall Width
12 ft
Overall Height
6 1/2 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Weight (Lbs.)
1,585
Type
Wall Mounted - Cantilever
Suspension
Cantilever
Finish
Painted Yellow
Capacity (Lb.)
10000 lb
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Included Components
Hardware
Maximum Lifting Capacity
10,000 lb
Body Material
Steel
Body Finish
Painted
Overall Weight
1,460 lb
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Jib Crane, Boom Length 12 ft, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 12 ft, Overall Height 6 1/2 ft, Overall Depth 7 1/2 in, Overall Weight 1,460 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.