Jib, Wall Mount, Cap 10000Lb, Weight 2070Lb
Mfr # D180-5-26
Zoro # G2164751
product price: $9,318.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Swivel Angle
180 Degrees
Suspension
Tension
Overall Height (In.)
111 in
Boom Length (Ft.)
26
Type
Wall Mounted - Tension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D180-5-26
Zoro #
G2164751
UPC #
-
Country of Origin
United States
Dimensions
Overall Height (In.)
111 in
Boom Length (Ft.)
26
Flange Width
7 1/8 in
Overall Depth
6 1/2 in
Overall Height
9 11/32 ft
Overall Width
26 ft
Boom Length
26 ft
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Suspension
Tension
Type
Wall Mounted - Tension
Capacity (Lb.)
10000 lb
Weight (Lbs.)
2,365
Finish
Painted Yellow
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Includes Mounting Hardware
Mounting Hardware Not Included
Included Components
Hardware
Body Finish
Painted
Maximum Lifting Capacity
10,000 lb
Overall Weight
2,070 lb
Body Material
Steel
Description
Jib Crane, Boom Length 26 ft, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 26 ft, Overall Height 9 11/32 ft, Overall Depth 6 1/2 in, Overall Weight 2,070 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.