Zoro Homepage

Jib, Wall Mount, Cap 1000Lb, Weight 1168Lb

  • Mfr # D180-1/2-26

  • Zoro # G2165235


product price: $4,494.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
180 Degrees
Suspension
Tension
Finish
Painted Yellow
Boom Length (Ft.)
26
Overall Height (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D180-1/2-26
Zoro #
G2165235
UPC #
-
Country of Origin
United States

Dimensions

Boom Length (Ft.)
26
Overall Height (In.)
96 in
Flange Width
8 in
Overall Width
26 ft
Boom Length
26 ft
Overall Height
8 ft
Overall Depth
5 3/4 in

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Suspension
Tension
Finish
Painted Yellow
Type
Wall Mounted - Tension
Capacity (Lb.)
1000 lb
Weight (Lbs.)
914
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Includes Mounting Hardware
Mounting Hardware Not Included
Overall Weight
1,168 lb
Maximum Lifting Capacity
1,000 lb
Body Material
Steel
Body Finish
Painted
Included Components
Hardware

Description

Jib Crane, Boom Length 26 ft, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 26 ft, Overall Height 8 ft, Overall Depth 5 3/4 in, Overall Weight 1,168 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 8 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.