Zoro Homepage

Jib, Wall Mount, Cap 1000Lb, Weight 1251Lb

  • Mfr # D180-1/2-28

  • Zoro # G2165226


product price: $4,694.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
180 Degrees
Boom Length (Ft.)
28
Finish
Painted Yellow
Weight (Lbs.)
986
Overall Height (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D180-1/2-28
Zoro #
G2165226
UPC #
-
Country of Origin
United States

Dimensions

Boom Length (Ft.)
28
Overall Height (In.)
108 in
Flange Width
8 in
Boom Length
28 ft
Overall Height
9 ft
Overall Width
28 ft
Overall Depth
5 3/4 in

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Finish
Painted Yellow
Weight (Lbs.)
986
Capacity (Lb.)
1000 lb
Type
Wall Mounted - Tension
Suspension
Tension
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Overall Weight
1,251 lb
Body Finish
Painted
Includes Mounting Hardware
Mounting Hardware Not Included
Included Components
Hardware
Maximum Lifting Capacity
1,000 lb
Body Material
Steel

Description

Jib Crane, Boom Length 28 ft, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 28 ft, Overall Height 9 ft, Overall Depth 5 3/4 in, Overall Weight 1,251 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 8 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.