Zoro Homepage

Jib, Wall Mount, Cap 1000Lb, Weight 205Lb

  • Mfr # D180-1/2-8

  • Zoro # G9480703


product price: $2,086.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
180 Degrees
Boom Length (Ft.)
8
Weight (Lbs.)
210
Finish
Painted Yellow
Overall Height (In.)
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D180-1/2-8
Zoro #
G9480703
UPC #
-
Country of Origin
United States

Dimensions

Boom Length (Ft.)
8
Overall Height (In.)
33 in
Flange Width
4 in
Overall Depth
4 in
Overall Height
2 29/32 ft
Boom Length
8 ft
Overall Width
8 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Weight (Lbs.)
210
Finish
Painted Yellow
Capacity (Lb.)
1000 lb
Suspension
Tension
Type
Wall Mounted - Tension
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Maximum Lifting Capacity
1,000 lb
Body Finish
Painted
Overall Weight
205 lb
Body Material
Steel
Included Components
Hardware
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Jib Crane, Boom Length 8 ft, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 8 ft, Overall Height 2 29/32 ft, Overall Depth 4 in, Overall Weight 205 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 4 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.