Jib, Wall Mount, Cap 2000Lb, Weight 1004Lb
Mfr # D180-1-22
Zoro # G2165138
product price: $4,011.99
/eaKey Features
Swivel Angle
180 Degrees
Type
Wall Mounted - Tension
Weight (Lbs.)
832
Capacity (Lb.)
2000 lb
Suspension
Tension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D180-1-22
Zoro #
G2165138
UPC #
-
Country of Origin
United States
Dimensions
Overall Height (In.)
84 in
Boom Length (Ft.)
22
Flange Width
8 in
Boom Length
22 ft
Overall Width
22 ft
Overall Depth
5 3/4 in
Overall Height
7 ft
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Type
Wall Mounted - Tension
Weight (Lbs.)
832
Capacity (Lb.)
2000 lb
Suspension
Tension
Finish
Painted Yellow
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Body Material
Steel
Includes Mounting Hardware
Mounting Hardware Not Included
Maximum Lifting Capacity
2,000 lb
Body Finish
Painted
Overall Weight
1,004 lb
Included Components
Hardware
Description
Jib Crane, Boom Length 22 ft, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 22 ft, Overall Height 7 ft, Overall Depth 5 3/4 in, Overall Weight 1,004 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 8 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.