Jib, Wall Mount, Cap 2000Lb, Weight 275Lb
Mfr # D180-1-12
Zoro # G2165180
product price: $2,424.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Swivel Angle
180 Degrees
Overall Height (In.)
45 in
Boom Length (Ft.)
12
Suspension
Tension
Finish
Painted Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D180-1-12
Zoro #
G2165180
UPC #
-
Country of Origin
United States
Dimensions
Overall Height (In.)
45 in
Boom Length (Ft.)
12
Flange Width
4 in
Boom Length
12 ft
Overall Height
3 3/4 ft
Overall Width
12 ft
Overall Depth
4 in
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Suspension
Tension
Finish
Painted Yellow
Type
Wall Mounted - Tension
Weight (Lbs.)
270
Capacity (Lb.)
2000 lb
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Maximum Lifting Capacity
2,000 lb
Body Material
Steel
Includes Mounting Hardware
Mounting Hardware Not Included
Included Components
Hardware
Overall Weight
275 lb
Body Finish
Painted
Description
Jib Crane, Boom Length 12 ft, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 12 ft, Overall Height 3 3/4 ft, Overall Depth 4 in, Overall Weight 275 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 4 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.