Jib, Wall Mount, Cap 2000Lb, Weight 352Lb
Mfr # D180-1-14
Zoro # G2165171
product price: $2,663.75
/eaKey Features
Swivel Angle
180 Degrees
Capacity (Lb.)
2000 lb
Overall Height (In.)
54 in
Boom Length (Ft.)
14
Type
Wall Mounted - Tension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D180-1-14
Zoro #
G2165171
UPC #
-
Country of Origin
United States
Dimensions
Overall Height (In.)
54 in
Boom Length (Ft.)
14
Flange Width
5 1/4 in
Overall Height
4 1/2 ft
Boom Length
14 ft
Overall Width
14 ft
Overall Depth
5 1/4 in
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Capacity (Lb.)
2000 lb
Type
Wall Mounted - Tension
Suspension
Tension
Weight (Lbs.)
405
Finish
Painted Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Overall Weight
352 lb
Body Finish
Painted
Body Material
Steel
Maximum Lifting Capacity
2,000 lb
Included Components
Hardware
Includes Mounting Hardware
Mounting Hardware Not Included
Description
Jib Crane, Boom Length 14 ft, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 14 ft, Overall Height 4 1/2 ft, Overall Depth 5 1/4 in, Overall Weight 352 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 5 1/4 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.