Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jib, Wall Mount, Cap 2000Lb, Weight 495Lb

  • Mfr # D180-1-18

  • Zoro # G2165156


product price: $2,912.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
180 Degrees
Boom Length (Ft.)
18
Finish
Painted Yellow
Suspension
Tension
Capacity (Lb.)
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D180-1-18
Zoro #
G2165156
UPC #
-
Country of Origin
United States

Dimensions

Boom Length (Ft.)
18
Overall Height (In.)
72 in
Flange Width
5 1/4 in
Boom Length
18 ft
Overall Depth
5 1/4 in
Overall Height
6 ft
Overall Width
18 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Finish
Painted Yellow
Suspension
Tension
Capacity (Lb.)
2000 lb
Type
Wall Mounted - Tension
Weight (Lbs.)
480
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Body Material
Steel
Overall Weight
495 lb
Body Finish
Painted
Includes Mounting Hardware
Mounting Hardware Not Included
Maximum Lifting Capacity
2,000 lb
Included Components
Hardware

Description

Jib Crane, Boom Length 18 ft, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 18 ft, Overall Height 6 ft, Overall Depth 5 1/4 in, Overall Weight 495 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 5 1/4 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.