Zoro Homepage

Jib, Wall Mount, Cap 4000Lb, Weight 1745Lb

  • Mfr # D180-2-28

  • Zoro # G2164989


product price: $5,396.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
180 Degrees
Overall Height (In.)
108 in
Weight (Lbs.)
1,424
Boom Length (Ft.)
28
Suspension
Tension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D180-2-28
Zoro #
G2164989
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
108 in
Boom Length (Ft.)
28
Flange Width
6 in
Overall Width
28 ft
Overall Depth
6 1/2 in
Overall Height
9 ft
Boom Length
28 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Weight (Lbs.)
1,424
Suspension
Tension
Capacity (Lb.)
4000 lb
Type
Wall Mounted - Tension
Finish
Painted Yellow
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Overall Weight
1,745 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Included Components
Hardware
Maximum Lifting Capacity
4,000 lb
Body Finish
Painted
Body Material
Steel

Description

Jib Crane, Boom Length 28 ft, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 28 ft, Overall Height 9 ft, Overall Depth 6 1/2 in, Overall Weight 1,745 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.