Jib, Wall Mount, Cap 4000Lb, Weight 1870Lb
Mfr # E180-2-20
Zoro # G2164456
product price: $9,214.99
/eaKey Features
Swivel Angle
180 Degrees
Finish
Painted Yellow
Weight (Lbs.)
2,120
Overall Height (In.)
90 in
Suspension
Cantilever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E180-2-20
Zoro #
G2164456
UPC #
-
Country of Origin
United States
Dimensions
Overall Height (In.)
90 in
Boom Length (Ft.)
20
Flange Width
6 1/2 in
Overall Width
20 ft
Overall Height
6 1/2 ft
Boom Length
20 ft
Overall Depth
6 1/2 in
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Finish
Painted Yellow
Weight (Lbs.)
2,120
Suspension
Cantilever
Capacity (Lb.)
4000 lb
Type
Wall Mounted - Cantilever
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Includes Mounting Hardware
Mounting Hardware Not Included
Overall Weight
1,870 lb
Body Material
Steel
Included Components
Hardware
Maximum Lifting Capacity
4,000 lb
Body Finish
Painted
Description
Jib Crane, Boom Length 20 ft, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 20 ft, Overall Height 6 1/2 ft, Overall Depth 6 1/2 in, Overall Weight 1,870 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.