Jib, Wall Mount, Cap 4000Lb, Weight 985Lb
Mfr # D180-2-20
Zoro # G2165025
product price: $4,399.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Swivel Angle
180 Degrees
Overall Height (In.)
78 in
Weight (Lbs.)
912
Boom Length (Ft.)
20
Type
Wall Mounted - Tension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D180-2-20
Zoro #
G2165025
UPC #
-
Country of Origin
United States
Dimensions
Overall Height (In.)
78 in
Boom Length (Ft.)
20
Flange Width
6 1/2 in
Overall Depth
6 1/2 in
Boom Length
20 ft
Overall Height
6 1/2 ft
Overall Width
20 ft
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Weight (Lbs.)
912
Type
Wall Mounted - Tension
Capacity (Lb.)
4000 lb
Suspension
Tension
Finish
Painted Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Body Finish
Painted
Body Material
Steel
Maximum Lifting Capacity
4,000 lb
Overall Weight
985 lb
Included Components
Hardware
Includes Mounting Hardware
Mounting Hardware Not Included
Description
Jib Crane, Boom Length 20 ft, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 20 ft, Overall Height 6 1/2 ft, Overall Depth 6 1/2 in, Overall Weight 985 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 1/2 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.