Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jib, Wall Mount, Cap 500Lb, Weight 290Lb

  • Mfr # E180-1/4-10

  • Zoro # G2164718


product price: $2,722.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
180 Degrees
Suspension
Cantilever
Overall Height (In.)
48 in
Finish
Painted Yellow
Boom Length (Ft.)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E180-1/4-10
Zoro #
G2164718
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
48 in
Boom Length (Ft.)
10
Flange Width
4 in
Overall Height
4 ft
Boom Length
10 ft
Overall Depth
4 in
Overall Width
10 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Suspension
Cantilever
Finish
Painted Yellow
Type
Wall Mounted - Cantilever
Capacity (Lb.)
500 lb
Weight (Lbs.)
298
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Includes Mounting Hardware
Mounting Hardware Not Included
Maximum Lifting Capacity
500 lb
Body Material
Steel
Overall Weight
290 lb
Included Components
Hardware
Body Finish
Painted

Description

Jib Crane, Boom Length 10 ft, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 10 ft, Overall Height 4 ft, Overall Depth 4 in, Overall Weight 290 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 4 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.