Jib, Wall Mount, Cap 500Lb, Weight 315Lb
Mfr # E180-1/4-12
Zoro # G2164709
product price: $2,899.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Swivel Angle
180 Degrees
Finish
Painted Yellow
Boom Length (Ft.)
12
Overall Height (In.)
48 in
Suspension
Cantilever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E180-1/4-12
Zoro #
G2164709
UPC #
-
Country of Origin
United States
Dimensions
Boom Length (Ft.)
12
Overall Height (In.)
48 in
Flange Width
4 in
Overall Width
12 ft
Overall Height
4 ft
Boom Length
12 ft
Overall Depth
4 in
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Finish
Painted Yellow
Suspension
Cantilever
Weight (Lbs.)
330
Type
Wall Mounted - Cantilever
Capacity (Lb.)
500 lb
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Body Material
Steel
Body Finish
Painted
Includes Mounting Hardware
Mounting Hardware Not Included
Maximum Lifting Capacity
500 lb
Included Components
Hardware
Overall Weight
315 lb
Description
Jib Crane, Boom Length 12 ft, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 12 ft, Overall Height 4 ft, Overall Depth 4 in, Overall Weight 315 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 4 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.