Zoro Homepage

Jib, Wall Mount, Cap 500Lb, Weight 340Lb

  • Mfr # E180-1/4-14

  • Zoro # G2164690


product price: $2,990.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
180 Degrees
Finish
Painted Yellow
Boom Length (Ft.)
14
Suspension
Cantilever
Capacity (Lb.)
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E180-1/4-14
Zoro #
G2164690
UPC #
-
Country of Origin
United States

Dimensions

Boom Length (Ft.)
14
Overall Height (In.)
48 in
Flange Width
4 in
Overall Depth
4 in
Overall Width
14 ft
Boom Length
14 ft
Overall Height
4 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Finish
Painted Yellow
Suspension
Cantilever
Capacity (Lb.)
500 lb
Weight (Lbs.)
460
Type
Wall Mounted - Cantilever
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Included Components
Hardware
Body Material
Steel
Body Finish
Painted
Maximum Lifting Capacity
500 lb
Overall Weight
340 lb
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Jib Crane, Boom Length 14 ft, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 14 ft, Overall Height 4 ft, Overall Depth 4 in, Overall Weight 340 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 4 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.