Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jib, Wall Mount, Cap 500Lb, Weight 850Lb

  • Mfr # E180-1/4-20

  • Zoro # G2164666


product price: $3,945.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
180 Degrees
Capacity (Lb.)
500 lb
Suspension
Cantilever
Weight (Lbs.)
810
Overall Height (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E180-1/4-20
Zoro #
G2164666
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
48 in
Boom Length (Ft.)
20
Flange Width
5 3/4 in
Overall Height
4 ft
Boom Length
20 ft
Overall Depth
5 3/4 in
Overall Width
20 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Capacity (Lb.)
500 lb
Suspension
Cantilever
Weight (Lbs.)
810
Finish
Painted Yellow
Type
Wall Mounted - Cantilever
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Body Finish
Painted
Body Material
Steel
Maximum Lifting Capacity
500 lb
Overall Weight
850 lb
Included Components
Hardware
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Jib Crane, Boom Length 20 ft, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 20 ft, Overall Height 4 ft, Overall Depth 5 3/4 in, Overall Weight 850 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 5 3/4 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.