Zoro Homepage

Jib, Wall Mount, Cap 6000Lb, Weight 1680Lb

  • Mfr # E180-3-16

  • Zoro # G2164401


product price: $8,907.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
180 Degrees
Weight (Lbs.)
1,580
Overall Height (In.)
90 in
Finish
Painted Yellow
Boom Length (Ft.)
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E180-3-16
Zoro #
G2164401
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
90 in
Boom Length (Ft.)
16
Flange Width
7 1/2 in
Boom Length
16 ft
Overall Depth
7 1/2 in
Overall Width
16 ft
Overall Height
6 1/2 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Weight (Lbs.)
1,580
Finish
Painted Yellow
Suspension
Cantilever
Capacity (Lb.)
6000 lb
Type
Wall Mounted - Cantilever
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Maximum Lifting Capacity
6,000 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Body Material
Steel
Overall Weight
1,680 lb
Body Finish
Painted
Included Components
Hardware

Description

Jib Crane, Boom Length 16 ft, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 16 ft, Overall Height 6 1/2 ft, Overall Depth 7 1/2 in, Overall Weight 1,680 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.