Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jib, Wall Mount, Cap 6000Lb, Weight 2060Lb

  • Mfr # E180-3-18

  • Zoro # G2164395


product price: $10,037.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
180 Degrees
Weight (Lbs.)
2,110
Suspension
Cantilever
Capacity (Lb.)
6000 lb
Overall Height (In.)
102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E180-3-18
Zoro #
G2164395
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
102 in
Boom Length (Ft.)
18
Flange Width
6 1/2 in
Boom Length
18 ft
Overall Depth
6 1/2 in
Overall Width
18 ft
Overall Height
9 in

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Weight (Lbs.)
2,110
Suspension
Cantilever
Capacity (Lb.)
6000 lb
Type
Wall Mounted - Cantilever
Finish
Painted Yellow
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Maximum Lifting Capacity
6,000 lb
Body Finish
Painted
Overall Weight
2,060 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Included Components
Hardware
Body Material
Steel

Description

Jib Crane, Boom Length 18 ft, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 18 ft, Overall Height 9 in, Overall Depth 6 1/2 in, Overall Weight 2,060 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 1/2 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.