Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jib, Wall Mount, Cap 6000Lb, Weight 2680Lb

  • Mfr # E180-3-20

  • Zoro # G2164386


product price: $11,184.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
180 Degrees
Overall Height (In.)
114 in
Suspension
Cantilever
Type
Wall Mounted - Cantilever
Weight (Lbs.)
2,350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E180-3-20
Zoro #
G2164386
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
114 in
Boom Length (Ft.)
20
Flange Width
9 in
Overall Height
9 19/32 ft
Boom Length
20 ft
Overall Width
20 ft
Overall Depth
9 in

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Suspension
Cantilever
Type
Wall Mounted - Cantilever
Weight (Lbs.)
2,350
Capacity (Lb.)
6000 lb
Finish
Painted Yellow
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Overall Weight
2,680 lb
Body Material
Steel
Includes Mounting Hardware
Mounting Hardware Not Included
Maximum Lifting Capacity
6,000 lb
Body Finish
Painted
Included Components
Hardware

Description

Jib Crane, Boom Length 20 ft, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 20 ft, Overall Height 9 19/32 ft, Overall Depth 9 in, Overall Weight 2,680 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 9 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.