Jib, Wall Mount, Cap 6000Lb, Weight 390Lb
Mfr # D180-3-8
Zoro # G2164961
product price: $3,975.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Swivel Angle
180 Degrees
Boom Length (Ft.)
8
Weight (Lbs.)
700
Suspension
Tension
Finish
Painted Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D180-3-8
Zoro #
G2164961
UPC #
-
Country of Origin
United States
Dimensions
Boom Length (Ft.)
8
Overall Height (In.)
33 in
Flange Width
6 1/2 in
Overall Depth
5 1/4 in
Boom Length
8 ft
Overall Height
2 3/4 ft
Overall Width
8 ft
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Weight (Lbs.)
700
Suspension
Tension
Finish
Painted Yellow
Capacity (Lb.)
6000 lb
Type
Wall Mounted - Tension
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Overall Weight
390 lb
Body Finish
Painted
Maximum Lifting Capacity
6,000 lb
Included Components
Hardware
Includes Mounting Hardware
Mounting Hardware Not Included
Body Material
Steel
Description
Jib Crane, Boom Length 8 ft, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 8 ft, Overall Height 2 3/4 ft, Overall Depth 5 1/4 in, Overall Weight 390 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 1/2 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.