Jib, Wall Mount, Cap 6000Lb, Weight 585Lb
Mfr # D180-3-12
Zoro # G2164946
product price: $4,537.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Swivel Angle
180 Degrees
Finish
Painted Yellow
Overall Height (In.)
48 in
Type
Wall Mounted - Tension
Suspension
Tension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D180-3-12
Zoro #
G2164946
UPC #
-
Country of Origin
United States
Dimensions
Overall Height (In.)
48 in
Boom Length (Ft.)
12
Flange Width
6 1/2 in
Overall Width
12 ft
Overall Depth
5 3/4 in
Boom Length
12 ft
Overall Height
4 ft
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Finish
Painted Yellow
Type
Wall Mounted - Tension
Suspension
Tension
Capacity (Lb.)
6000 lb
Weight (Lbs.)
760
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Includes Mounting Hardware
Mounting Hardware Not Included
Overall Weight
585 lb
Body Material
Steel
Maximum Lifting Capacity
6,000 lb
Included Components
Hardware
Body Finish
Painted
Description
Jib Crane, Boom Length 12 ft, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 12 ft, Overall Height 4 ft, Overall Depth 5 3/4 in, Overall Weight 585 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 1/2 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.