Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jib, Wall Mount, Cap 6000Lb, Weight 720Lb

  • Mfr # D180-3-16

  • Zoro # G2164928


product price: $4,786.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
180 Degrees
Boom Length (Ft.)
16
Type
Wall Mounted - Tension
Suspension
Tension
Weight (Lbs.)
820
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D180-3-16
Zoro #
G2164928
UPC #
-
Country of Origin
United States

Dimensions

Boom Length (Ft.)
16
Overall Height (In.)
66 in
Flange Width
6 1/2 in
Boom Length
16 ft
Overall Width
16 ft
Overall Height
5 1/2 ft
Overall Depth
5 3/4 in

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Type
Wall Mounted - Tension
Suspension
Tension
Weight (Lbs.)
820
Capacity (Lb.)
6000 lb
Finish
Painted Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Maximum Lifting Capacity
6,000 lb
Body Finish
Painted
Includes Mounting Hardware
Mounting Hardware Not Included
Body Material
Steel
Included Components
Hardware
Overall Weight
720 lb

Description

Jib Crane, Boom Length 16 ft, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 16 ft, Overall Height 5 1/2 ft, Overall Depth 5 3/4 in, Overall Weight 720 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 1/2 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.