Jib, Wall Mount, Cap 6000Lb, Weight 905Lb
Mfr # D180-3-18
Zoro # G2164919
product price: $5,145.99
/eaKey Features
Swivel Angle
180 Degrees
Boom Length (Ft.)
18
Suspension
Tension
Weight (Lbs.)
880
Type
Wall Mounted - Tension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D180-3-18
Zoro #
G2164919
UPC #
-
Country of Origin
United States
Dimensions
Boom Length (Ft.)
18
Overall Height (In.)
75 in
Flange Width
6 1/2 in
Boom Length
18 ft
Overall Depth
6 1/2 in
Overall Height
6 1/4 ft
Overall Width
18 ft
Details
Item
Jib Crane
Swivel Angle
180 Degrees
Suspension
Tension
Weight (Lbs.)
880
Type
Wall Mounted - Tension
Finish
Painted Yellow
Capacity (Lb.)
6000 lb
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Body Finish
Painted
Includes Mounting Hardware
Mounting Hardware Not Included
Included Components
Hardware
Overall Weight
905 lb
Maximum Lifting Capacity
6,000 lb
Body Material
Steel
Description
Jib Crane, Boom Length 18 ft, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 18 ft, Overall Height 6 1/4 ft, Overall Depth 6 1/2 in, Overall Weight 905 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 1/2 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.