Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Concrete Pipe Lifter, 9000 Lbs.

  • Mfr # CPL-4.5

  • Zoro # G9860846


product price: $6,205.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Capacity
9,000 lb
Throat Height
8 in
Min. Pipe Inside Diameter
10 in
Overall Width
14 in
Headroom
37 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPL-4.5
Zoro #
G9860846
UPC #
-
Country of Origin
United States

Dimensions

Throat Height
8 in
Min. Pipe Inside Diameter
10 in
Overall Width
14 in
Lifting Arm Length
54 in
Bail Opening Height
7 in
Bail Width
1 1/4 in
Bail Opening Width
4 in
Arm Length
54 in
Bail Inside Width
4 in
Bail Thickness
1 1/4 in
Arm Height
7 1/2 in
Minimum Pipe Diameter
10 in
Bail Inside Length
7 in
Bail Height
7 in

Details

Item
C-Hook Leveling Pipe Lifter
Capacity
9,000 lb
Headroom
37 5/16 in
Standards
ASME
Material Above the Bail Opening
2 in
Bail Center of Gravity
24 in to 48 in
Maximum Headroom
37 1/4 in
Maximum Load Capacity
9,000 lb

Description

C-Hook Leveling Pipe Lifter, Maximum Load Capacity 9,000 lb, Minimum Pipe Diameter 10 in, Minimum Headroom Not Applicable, Maximum Headroom 37 1/4 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Throat Height 8 in, Arm Height 7 1/2 in, Arm Length 54 in, Overall Width 14 in, Bail Height 7 in, Bail Thickness 1 1/4 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.