Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 1000 lb., 168in Max Spread

  • Mfr # 430-.25-12

  • Zoro # G2173127


product price: $3,421.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Composite
Color
Green
Max. Spread
144 in
Min. Spread
144 in
Overall Length
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-.25-12
Zoro #
G2173127
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
144 in
Usable Upper Bail Width
2 13/16 in
Bail Thickness
41/64 in
Usable Upper Bail Length
5 in
Overall Height
86 5/8 in
Maximum Material Length
144 in
Bail Inside Length
5 in
Bail Inside Width
2 3/4 in
Hook Opening Width
7/8 in
Bail Height
5/8 in

Details

Item
Fixed Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
144 in
Min. Spread
144 in
Working Load Limit
500 lb
Standards
ASME B30.20, CE Certified
Hook Opening
57/64 in
Headroom
85 13/32 in
Hardware Included
Swivel Hooks with Latches
Maximum Headroom
86 in
Maximum Spread
144 in
Spread Adjustability
Fixed
Bail Adjustability
Fixed
Beam Type
Spreader Beam

Description

Spreader Beam, Working Load Limit 500 lb, Spread Adjustability Fixed, Overall Length 144 in, Minimum Spread Not Applicable, Maximum Spread 144 in, Minimum Headroom Not Applicable, Maximum Headroom 86 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 5 in, Bail Inside Width 2 3/4 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Spreader Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.